Skip Content
BOOTS ONGUARD MENS 16IN STEEL TOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS ONGUARD MENS 16IN STEEL TOE

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA86606050
  • Mfr. Model # 86606050
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2642
  • Shipping Weight 4.5 lbs

Product Details

Designed for use where chemical resistance is not a factor. Injected molded seamless construction. Reinforced shank. Pull-up and kick off lugs. Cut off band. 100% waterproof. Recycled content. ANSI approved, NOT CSA certified.

Technical Specs

  • Size 5
  • Item Knee Boots
  • Height 16"
  • Standards ASTM F2413-05
  • Waterproof Yes
  • Closure Type Laces
  • Shank Material Reinforced
  • Toe Type Steel
  • Gender Men's
  • Midsole Material Steel
  • Outsole Material Cleated
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list