Skip Content
BOOTS NUBUCK LEATHER UPPR 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOTS NUBUCK LEATHER UPPR 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310056-105
  • Mfr. Model # 310056-105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.58 lbs

Product Details

8 inch Blue-Taupe 310056 Boots. Premium nubuck/full grain water-resistant leather upper. V-back padded collar. Triple layered back counter. Injected toe bumper. CSA approved Grade 1. EEE width. Size: 10.5.

Technical Specs

  • Height 8"
  • Colour Taupe
  • Item Work Boot
  • Size 10.5
  • Waterproof Yes
  • Standards CSA Approved Grade 1
  • Insulated No
  • Gender Men's
  • Shank Material Composite
  • Liner Material Nylon Moisture wicking
  • Outsole Material Rubber
  • Toe Type Aluminum
  • Midsole Material Light Weight Polyurethane
  • Metatarsal Guard No
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list