Skip Content
BOOTS NUBUCK LEATHER UPPR 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOTS NUBUCK LEATHER UPPR 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310056-095
  • Mfr. Model # 310056-095
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.4 lbs

Product Details

8 inch Blue-Taupe 310056 Boots. Premium nubuck/full grain water-resistant leather upper. V-back padded collar. Triple layered back counter. Injected toe bumper. CSA approved Grade 1. EEE width. Size: 9.5.

Technical Specs

  • Height 8"
  • Item Work Boot
  • Size 9.5
  • Colour Taupe
  • Waterproof Yes
  • Standards CSA Approved Grade 1
  • Insulated No
  • Shank Material Composite
  • Gender Men's
  • Liner Material Nylon Moisture wicking
  • Toe Type Aluminum
  • Midsole Material Light Weight Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Footwear Style 8" Work Boot
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list