BOOTS NUBUCK LEATHER UPPR 8IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS NUBUCK LEATHER UPPR 8IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310056-090
  • Mfr. Model # 310056-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

8 inch Blue-Taupe 310056 Boots. Premium nubuck/full grain water-resistant leather upper. V-back padded collar. Triple layered back counter. Injected toe bumper. CSA approved Grade 1. EEE width. Size: 9.

Technical Specs

  • Height 8"
  • Colour Taupe
  • Item Work Boot
  • Size 9
  • Waterproof Yes
  • Standards CSA Approved Grade 1
  • Shank Material Composite
  • Liner Material Nylon Moisture wicking
  • Insulated No
  • Toe Type Aluminum
  • Gender Men's
  • Midsole Material Light Weight Polyurethane
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Footwear Style 8" Work Boot
  • Puncture Resistant Insole Yes
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list