Skip Content
BOOTS MINER TALL 16IN SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS MINER TALL 16IN SIZE 7

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW49T7
  • Mfr. Model # VW49T7
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2646
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black/Yellow
  • Height 16"
  • Item Safety Work Boot
  • Size 7
  • Resists Oil, Chemicals, Slips
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: MT/75 Metatarsal Protection
  • Gender Men's
  • Shank Material Steel
  • Toe Type Steel
  • Upper Material NBR Rubber
  • Midsole Material NBR
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Insulation Type Cotton
  • Waterproof No
  • Closure Type Pull On
  • Insulated Yes
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list