RUBBER BOOTS,MINER 49ER,16IN TALL,SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER BOOTS,MINER 49ER,16IN TALL,SZ 13

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW49T13
  • Mfr. Model # VW49T-13
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2646
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Knee Boots
  • Size 13
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, MT/75 Metatarsal Protection, EN ISO 20345:2011, S/NZS 2210.3:2009, SB/M/P/E/HRO/FO/SRA
  • Resists Oil, Slip, Chemical
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material NBR Rubber
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Insulation Type Cotton
  • Waterproof No
  • Insulated Yes
  • Footwear Sole Pattern Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list