RUBBER BOOTS, MINER 49ER, ST/SP, SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER BOOTS, MINER 49ER, ST/SP, SZ 8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW49080
  • Mfr. Model # VW49-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2646
  • Shipping Weight 6.99 lbs

Product Details

Miner 49er professional mining boot is handcrafted 100% waterproof ozone resistant rubber. Features heavy-duty cotton canvas lining, steel shank and air cushioned sole pockets, oil/chemical resistant nitrile lug sole, and removable comfort felt insole.

Technical Specs

  • Size 8
  • Colour Black and Yellow
  • Item Mining Boot
  • Insulation Type None
  • Resists Oil, Chemicals, Slips
  • Shank Material Steel
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, MT/75 Metatarsal Protection, EN ISO 20345:2011, S/NZS 2210.3:2009, SB/M/P/E/HRO/FO/SRA
  • Insulated No
  • Waterproof Yes
  • Toe Type Steel
  • Gender Men's
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Footwear Sole Pattern Lug
  • For Outdoor Traction Yes
  • Upper Material NBR Rubber, Cotton

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list