Skip Content
BOOTS METATARSAL ST/SS SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS METATARSAL ST/SS SZ7

TURTLEBACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONR2145-7
  • Mfr. Model # R2145-7
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Height 16"
  • Item Knee Boots
  • Size 7
  • Waterproof Yes
  • Colour Black
  • Resists Water, Ozone
  • Standards ASTM F2413-05
  • Gender Men's
  • Closure Type Pull On
  • Toe Type Steel
  • Shank Material Composite
  • Midsole Material Steel
  • Upper Material Rubber
  • Outsole Material Rubber
  • Metatarsal Guard Yes
  • Insulation Type None
  • Insulated No
  • Footwear Sole Pattern Trac

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list