Skip Content
BOOTS METATARSAL ST/SS SZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS METATARSAL ST/SS SZ6

TURTLEBACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONR2145-6
  • Mfr. Model # R2145-6
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour Black
  • Item Knee Boots
  • Height 16"
  • Size 6
  • Waterproof Yes
  • Standards ASTM F2413-05
  • Resists Water, Ozone
  • Closure Type Pull On
  • Toe Type Steel
  • Upper Material Rubber
  • Gender Men's
  • Midsole Material Steel
  • Shank Material Composite
  • Metatarsal Guard Yes
  • Outsole Material Rubber
  • Insulation Type None
  • Insulated No
  • Footwear Sole Pattern Trac

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list