Skip Content
BOOTS METAL FREE CSA GRD 1 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS METAL FREE CSA GRD 1 8IN

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21998-095
  • Mfr. Model # 21998-095
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.82 lbs

Product Details

Creston leather footwear. 8 inch full metal free Goodyear Welt construction. Drilex lining. Vibram fire and ice cold resisting sole. Full grain waterproof breathable leather with nylon panels.Removable ortholite breathable footbed. Wide width. CSA Grade 1 toe and plate ESR.

Technical Specs

  • Height 8"
  • Colour Brown
  • Item Work Boot
  • Shank Material Composite
  • Size 9.5"
  • Standards CSA/ASTM
  • Waterproof Yes
  • Liner Material Drilex(R)
  • Gender Men's
  • Insulated Yes
  • Toe Type Composite
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Midsole Material Fibre Board
  • Footwear Style 8" Work Boot
  • Footwear Width W
  • Predominant Footwear Color Brown
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Creston
  • Removable Insole Yes
  • Heel Height 1/2"
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Manufacturers Suggested Sole Slip Rating Best
  • Footwear Construction Type Goodyear(TM) Welt
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list