BOOTS MERC MET 8IN BLACK SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS MERC MET 8IN BLACK SIZE 7

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER7926070
  • Mfr. Model # 7926070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 4.5 lbs

Product Details

Mercenary 7926 Boots. Direct injected PU midsole with nitrile rubber outsole. Water resistant Terra( R)-ized leather. Cambrelle( R) lining. 200 g Thinsule( TM) insulation. Steel toe, steel plate, metatarsal guard. CSA approved Grade 1. Size: 7.

Technical Specs

  • Colour Black
  • Height 8"
  • Item Work Boot
  • Size 7
  • Waterproof Yes
  • Standards CSA Grade 1
  • Shank Material Steel
  • Liner Material Cambrelle(R)
  • Toe Type Steel
  • Insulated Yes
  • Gender Men's
  • Midsole Material Polyurethane
  • Outsole Material Nitrile Rubber
  • Metatarsal Guard Yes
  • Insulation Type Thinsulate
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list