Skip Content
BOOTS MERC MET 8IN BLACK SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS MERC MET 8IN BLACK SIZE 10

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER7926100
  • Mfr. Model # 7926100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 5.76 lbs

Product Details

Mercenary 7926 Boots. Direct injected PU midsole with nitrile rubber outsole. Water resistant Terra( R)-ized leather. Cambrelle( R) lining. 200 g Thinsule( TM) insulation. Steel toe, steel plate, metatarsal guard. CSA approved Grade 1. Size: 10.

Technical Specs

  • Height 8"
  • Colour Black
  • Size 10
  • Item Work Boot
  • Waterproof Yes
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Cambrelle(R)
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Nitrile Rubber
  • Metatarsal Guard Yes
  • Insulation Type Thinsulate
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list