Skip Content
BOOTS MERC 8IN BLACK SIZE 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS MERC 8IN BLACK SIZE 13

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER7926130
  • Mfr. Model # 7926130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 5.0 lbs

Product Details

Mercenary 7926 Boots. Direct injected PU midsole with nitrile rubber outsole. Water resistant Terra( R)-ized leather. Cambrelle( R) lining. 200 g Thinsule( TM) insulation. Steel toe, steel plate, metatarsal guard. CSA approved Grade 1. Size: 13.

Technical Specs

  • Waterproof Yes
  • Colour Black
  • Size 13
  • Height 8"
  • Item Work Boot
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Gender Men's
  • Liner Material Cambrelle(R)
  • Outsole Material Nitrile Rubber
  • Toe Type Steel
  • Metatarsal Guard Yes
  • Midsole Material Polyurethane
  • Insulation Type Thinsulate
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list