BOOTS LADIES METAL FREE HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOTS LADIES METAL FREE HIKER CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD605010-060
  • Mfr. Model # 605010-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

Shelby Shoes. PU/air mesh upper with nylon webbing lacing system and back pull tab. Molded EVA midsole. TPU shank. Oil resistant rubber outsole. CSA approved grade 1. Composite toe, composite plate ESR. Colour: black/gray/pink. Size: 6.

Technical Specs

  • Size 6
  • Colour Black/Gray/Pink
  • Height 4"
  • Item Work Shoe
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Composite
  • Insulated No
  • Liner Material Removable Sock Liner
  • Gender Women's
  • Toe Type Composite
  • Midsole Material EVA molded
  • Metatarsal Guard No
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list