Skip Content
BOOTS LADIES METAL FREE HIKER CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOTS LADIES METAL FREE HIKER CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD605010-050
  • Mfr. Model # 605010-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

Shelby Shoes. PU/air mesh upper with nylon webbing lacing system and back pull tab. Molded EVA midsole. TPU shank. Oil resistant rubber outsole. CSA approved grade 1. Composite toe, composite plate ESR. Colour: black/gray/pink. Size: 5.

Technical Specs

  • Waterproof No
  • Item Work Shoe
  • Colour Black/Gray/Pink
  • Height 4"
  • Standards CSA Grade 1
  • Size 5
  • Shank Material Composite
  • Insulated No
  • Gender Women's
  • Liner Material Removable Sock Liner
  • Midsole Material EVA molded
  • Toe Type Composite
  • Outsole Material Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list