Skip Content
BOOTS LACE UP BLK ST/CP ESR SZ9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS LACE UP BLK ST/CP ESR SZ9.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF425049095
  • Mfr. Model # 425049095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Maddy 6 inch boot 425049. Leather upper. ESR polyurethane outsole. Oasis moisture wicking lining. Steel toe/composite protective plate. E width. Removable comfort insole.

Technical Specs

  • Colour Black
  • Height 6"
  • Size 9.5 E
  • Item Work Boot
  • Waterproof No
  • Standards CSA/ASTM
  • Shank Material Composite
  • Insulated No
  • Gender Women's
  • Liner Material Drilex Nylon
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Footwear Construction Type Cement
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list