Skip Content
BOOTS LACE UP BLK ST/CP ESR SZ6.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS LACE UP BLK ST/CP ESR SZ6.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF425049065
  • Mfr. Model # 425049065
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Product Details

Maddy 6 inch boot 425049. Leather upper. ESR polyurethane outsole. Oasis moisture wicking lining. Steel toe/composite protective plate. E width. Removable comfort insole.

Technical Specs

  • Item Work Boot
  • Size 6.5 E
  • Height 6"
  • Colour Black
  • Standards CSA/ASTM
  • Waterproof No
  • Shank Material Composite
  • Gender Women's
  • Liner Material Drilex Nylon
  • Insulated No
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list