BOOTS LACE UP BLACK ST/CP ESR SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS LACE UP BLACK ST/CP ESR SZ 7

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF425049070
  • Mfr. Model # 425049070
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Product Details

Maddy 6 inch boot 425049. Leather upper. ESR polyurethane outsole. Oasis moisture wicking lining. Steel toe/composite protective plate. E width. Removable comfort insole.

Technical Specs

  • Height 6"
  • Colour Black
  • Item Work Boot
  • Size 7 E
  • Waterproof No
  • Shank Material Composite
  • Standards CSA/ASTM
  • Insulated No
  • Gender Women's
  • Liner Material Drilex Nylon
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list