Skip Content
BOOTS LACE UP BLACK ST/CP ESR SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS LACE UP BLACK ST/CP ESR SZ 11

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF425049110
  • Mfr. Model # 425049110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Product Details

Maddy 6 inch boot 425049. Leather upper. ESR polyurethane outsole. Oasis moisture wicking lining. Steel toe/composite protective plate. E width. Removable comfort insole.

Technical Specs

  • Colour Black
  • Height 6"
  • Size 11 E
  • Item Work Boot
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Insulated No
  • Gender Women's
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Liner Material Drilex moisture wicking
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list