Skip Content
BOOTS KNEE 14IN CLEATED BLK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS KNEE 14IN CLEATED BLK XL

WORKBRUTES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG35141XL
  • Mfr. Model # 35141XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2647
  • Shipping Weight 4.45 lbs

Product Details

100% liquid proof. Stretch fastener closure system allows for easy on and off while wearing gloves. Meets ANSI spec. M/I/75/C/75, for steel toe impact and compression, and Electrical Hazard Protection. Steel mid-sole meets and exceeds ANSI Z41 PT 99 PR. NFPA 1991 certified.

Technical Specs

  • Size X-Large (Men's 11 - 13)
  • Colour Black
  • Height 14"
  • Waterproof Yes
  • Resists Chemical, Fat, Certain Acid, Hydrocarbon, Caustic, Cold Temperature
  • Item Overboots
  • Closure Type Button Tab
  • Shank Material PVC
  • Toe Type Plain
  • Gender Men's
  • Upper Material PVC
  • Outsole Material PVC
  • Metatarsal Guard No
  • Midsole Material PVC
  • Fits Shoe Size 11 to 13
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list