Skip Content
BOOTS IRON WORKER ST/SP BLK SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS IRON WORKER ST/SP BLK SZ10

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB07865100
  • Mfr. Model # 07865100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.66 lbs

Product Details

Black iron worker plus boots, size 10. Full grain leather upper. Full comfort removable sock liner with Summumtex insole. Wrapped cushioned insole. Gun metal eyelets with set back D-ring. Lightweight phylon rubber midsole with oil resistant rubber outsole

Technical Specs

  • Colour Black
  • Height 8"
  • Item Work Boot
  • Waterproof No
  • Size 10
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material Lightweight Phylon Rubber
  • Liner Material ETC anti friction
  • Gender Men's
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Footwear Width EEE
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Footwear Construction Type Welt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list