Skip Content
BOOTS IRON WORKER ST/SP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS IRON WORKER ST/SP BLACK

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB07865105
  • Mfr. Model # 07865105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

Black iron worker plus boots, size 10.5. Full grain leather upper. Full comfort removable sock liner with Summumtex insole. Wrapped cushioned insole. Gun metal eyelets with set back D-ring. Lightweight phylon rubber midsole with oil resistant rubber outso

Technical Specs

  • Colour Black
  • Height 8"
  • Item Work Boot
  • Size 10.5
  • Insulated Yes
  • Standards CSA Grade 1
  • Waterproof No
  • Shank Material Steel
  • Liner Material ETC anti friction
  • Gender Men's
  • Midsole Material Lightweight Phylon Rubber
  • Toe Type Steel
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Removable Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Welt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list