BOOTS IRON WORKER ST/SP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS IRON WORKER ST/SP BLACK

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB07865095
  • Mfr. Model # 07865095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black iron worker plus boots, size 9.5. Full grain leather upper. Full comfort removable sock liner with Summumtex insole. Wrapped cushioned insole. Gun metal eyelets with set back D-ring. Lightweight phylon rubber midsole with oil resistant rubber outsol

Technical Specs

  • Standards CSA Grade 1
  • Item Work Boot
  • Colour Black
  • Height 8"
  • Waterproof No
  • Size 9.5
  • Shank Material Steel
  • Insulated Yes
  • Liner Material ETC anti friction
  • Toe Type Steel
  • Gender Men's
  • Outsole Material Rubber
  • Midsole Material Lightweight Phylon Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Electrical Hazard Rated Yes
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Removable Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Welt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list