Skip Content
RUBBER BOOTS HUNTER ST/SP -40C SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BOOTS HUNTER ST/SP -40C SZ 7

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8564-033070
  • Mfr. Model # 8564-033070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 5.295 lbs

Product Details

Felt lined cold weather rubber boots. Features: black upper and green sole, 13 inch height with CSA/ASTM rated steel toe and plate, 8 mm three-component liner rated to -40 degrees, and draw string nylon collar.

Technical Specs

  • Size 7
  • Height 13"
  • Colour Black/Green
  • Insulation Type 8mm Three-Component Liner Rated (-40 Degrees C)
  • Item Insulated Rubber Boot
  • Closure Type 1" Snow Cuff
  • Insulated Yes
  • Standards CSA/ASTM Approved
  • Outsole Material Rubber
  • Toe Type Steel
  • Footwear Sole Pattern Self-Cleaning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list