Skip Content
RUBBER BOOTS HUNTER ST/SP -40C SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BOOTS HUNTER ST/SP -40C SZ 13

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8564-033130
  • Mfr. Model # 8564-033130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 6.8 lbs

Product Details

Felt lined cold weather rubber boots. Features: black upper and green sole, 13 inch height with CSA/ASTM rated steel toe and plate, 8 mm three-component liner rated to -40 degrees, and draw string nylon collar.

Technical Specs

  • Size 13
  • Height 13"
  • Item Insulated Rubber Boot
  • Insulation Type 8mm Three-Component Liner Rated (-40 Degrees C)
  • Standards CSA/ASTM Approved
  • Colour Black/Green
  • Insulated Yes
  • Toe Type Steel
  • Outsole Material Rubber
  • Closure Type 1" Snow Cuff
  • Footwear Sole Pattern Self-Cleaning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list