RUBBER BOOTS HUNTER ST/SP -40C SZ 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER BOOTS HUNTER ST/SP -40C SZ 14

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8564-033140
  • Mfr. Model # 8564-033140
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 6.21 lbs

Product Details

Felt lined cold weather rubber boots. Features: black upper and green sole, 13 inch height with CSA/ASTM rated steel toe and plate, 8 mm three-component liner rated to -40 degrees, and draw string nylon collar.

Technical Specs

  • Size 14
  • Colour Black/Green
  • Height 13"
  • Item Insulated Rubber Boot
  • Insulation Type 8mm Three-Component Liner Rated (-40 Degrees C)
  • Closure Type 1" Snow Cuff
  • Standards CSA/ASTM Approved
  • Toe Type Steel
  • Outsole Material Rubber
  • Footwear Sole Pattern Self-Cleaning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list