BOOTS HIKER WOMEN BLK ST/SP S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS HIKER WOMEN BLK ST/SP S

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB21000085
  • Mfr. Model # 21000085
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 3.5 lbs

Product Details

Black destiny women's hiker boots, size 8.5. Full grain leather upper. Thinsulate(R) lined, Air mesh lining. Ultra soft PU comfort sole. Lightweight and flexible PU midsole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. CSA Grade 1 ST

Technical Specs

  • Colour Black
  • Height 6"
  • Item Work Shoe/Hiker
  • Standards CSA Grade 1
  • Waterproof No
  • Size 8.5
  • Shank Material Steel
  • Gender Women's
  • Insulated No
  • Toe Type Steel
  • Liner Material Air Mesh
  • Midsole Material Lightweight and Flexible PU
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Footwear Width M
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list