Skip Content
BOOTS HIKER WOMEN BLK ST/SP S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS HIKER WOMEN BLK ST/SP S

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB21000070
  • Mfr. Model # 21000070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 3.58 lbs

Product Details

Black destiny women's hiker boots, size 7. Full grain leather upper. Thinsulate(R) lined, Air mesh lining. Ultra soft PU comfort sole. Lightweight and flexible PU midsole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. CSA Grade 1 ST/S

Technical Specs

  • Colour Black
  • Height 6"
  • Item Work Shoe/Hiker
  • Size 7
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated No
  • Gender Women's
  • Toe Type Steel
  • Liner Material Air Mesh
  • Midsole Material Lightweight and Flexible PU
  • Metatarsal Guard No
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Footwear Width M
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list