Skip Content
BOOTS HIKER WOMEN BLK ST/SP S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS HIKER WOMEN BLK ST/SP S

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB21000065
  • Mfr. Model # 21000065
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 3.18 lbs

Product Details

Black destiny women's hiker boots, size 6.5. Full grain leather upper. Thinsulate(R) lined, Air mesh lining. Ultra soft PU comfort sole. Lightweight and flexible PU midsole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. CSA Grade 1 ST

Technical Specs

  • Colour Black
  • Height 6"
  • Size 6.5
  • Item Work Shoe/Hiker
  • Standards CSA Grade 1
  • Waterproof No
  • Gender Women's
  • Insulated No
  • Shank Material Steel
  • Liner Material Nylon Air mesh moisture wicking
  • Toe Type Steel
  • Outsole Material Thermoplastic Polyurethane
  • Metatarsal Guard No
  • Midsole Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list