Skip Content
BOOTS HIKER WOMEN BLK ST/SP S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS HIKER WOMEN BLK ST/SP S

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB21000055
  • Mfr. Model # 21000055
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 1.0 lbs

Product Details

Black destiny women's hiker boots, size 5.5. Full grain leather upper. Thinsulate(R) lined, Air mesh lining. Ultra soft PU comfort sole. Lightweight and flexible PU midsole. High abrasive resistant non-slip TPU outsole. Sole: oil resistant. CSA Grade 1 ST

Technical Specs

  • Colour Black
  • Waterproof No
  • Item Work Shoe/Hiker
  • Size 5.5
  • Height 6"
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated No
  • Gender Women's
  • Midsole Material Lightweight and Flexible PU
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Toe Type Steel
  • Liner Material Air Mesh
  • Metatarsal Guard No
  • Footwear Width M
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Construction Type Injection
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list