Skip Content
BOOTS HI-CUT TAN ST/SP SIZE 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS HI-CUT TAN ST/SP SIZE 7.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17071075
  • Mfr. Model # 17071075
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Tanker 8 inch work boot features a padded collar, quarter and tongue, fully aerospace lining, high abrasion toe guard and heel counter, lace to toe design, rockered toe, and high wall steel toe cap. Colour: taupe. Width: 3E, CSA Grade 1 ST/SP.

Technical Specs

  • Colour Taupe
  • Item Work Boot
  • Height 8"
  • Size 7.5
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Steel
  • Gender Men's
  • Insulated Yes
  • Toe Type Steel
  • Liner Material Aerospace moisture wicking
  • Midsole Material EVA
  • Outsole Material Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list