Skip Content
BOOTS HAZPROOF OR/CR SURE GRP SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS HAZPROOF OR/CR SURE GRP SZ 11

HAZPROOF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG82330110
  • Mfr. Model # 82330110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2644
  • Shipping Weight 7.33 lbs

Product Details

100% liquid proof. Stretch fastener closure system allows for easy on and off while wearing gloves. Meets ANSI spec. M/I/75/C/75, for steel toe impact and compression and Electrical Hazard Protection. Steel mid-sole meets and exceeds ANSI Z41 PT 99 PR. NFPA 1991 certified.

Technical Specs

  • Size 11
  • Colour Orange/Cream
  • Height 11"
  • Item Hazmat boot
  • Waterproof Yes
  • Resists Abrasion, Slip, Chemical, Electrical, Puncture, Toe Impact, Permeation, Flame, Toe Compression, Cut, Ladder Shank Bending
  • Standards ASTM F 2413 M/I/75/C/75 EH, MIL-STD-282, NFPA 1991, ASTM D1630, ASTM F (1790, 489, 1342, 739, 1001, 1358)
  • Closure Type Stretch Fastener
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material EVA
  • Outsole Material Sure Grip Cleated
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List