Skip Content
BOOTS HAZPROOF OR/CR SURE GRIP SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS HAZPROOF OR/CR SURE GRIP SZ 9

HAZPROOF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG82330090
  • Mfr. Model # 82330090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2644
  • Shipping Weight 7.33 lbs

Product Details

100% liquid proof. Stretch fastener closure system allows for easy on and off while wearing gloves. Meets ANSI spec. M/I/75/C/75, for steel toe impact and compression and Electrical Hazard Protection. Steel mid-sole meets and exceeds ANSI Z41 PT 99 PR. NFPA 1991 certified.

Technical Specs

  • Size 9
  • Colour Orange/Cream
  • Item Hazmat boot
  • Height 11"
  • Waterproof Yes
  • Resists Abrasion, Slip, Chemical, Electrical, Puncture, Toe Impact, Permeation, Flame, Toe Compression, Cut, Ladder Shank Bending
  • Standards ASTM F 2413 M/I/75/C/75 EH, MIL-STD-282, NFPA 1991, ASTM D1630, ASTM F (1790, 489, 1342, 739, 1001, 1358)
  • Closure Type Stretch Fastener
  • Shank Material Steel
  • Outsole Material Sure Grip Cleated
  • Toe Type Steel
  • Midsole Material EVA
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list