DIELECTRIC SAFETY BOOTS, HARVIK, CSA, 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIELECTRIC SAFETY BOOTS, HARVIK, CSA, 14

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM9726V14
  • Mfr. Model # 9726V-14
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Yellow/Green
  • Height 12"
  • Item Dielectric Safety Boot
  • Size 14
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe Only, CSA Omega - ESR 18 kV, ASTM F1117-03, AS/NZS 2210.3:2009, EN ISO 20345:2011, SB/E/HRO/SRA
  • Gender Men's
  • Closure Type Pull-On
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list