Skip Content
RUBBER BOOTS GRIPPER ST BK/AMB SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BOOTS GRIPPER ST BK/AMB SZ 10

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8317-036100
  • Mfr. Model # 8317-036100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2643
  • Shipping Weight 8.5 lbs

Product Details

Gripper boot with traction sole is a 15 inch boot with suction enhancing, slip resistant trivac sole. Features ULTRAFLEX oil and acid resistant compound, and steel toe (CSA/ANSI approved).

Technical Specs

  • Size 10
  • Colour Black/Amber
  • Height 15"
  • Item Gripper Boot
  • Resists Oil, Acid, Slip
  • Standards CSA/ASTM Approved
  • Outsole Material Tri-Vac
  • Toe Type Steel
  • Footwear Sole Pattern Traction Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List