Skip Content
RUBBER BOOTS GRIPPER ST BK/AMB SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER BOOTS GRIPPER ST BK/AMB SZ 7

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8317-036070
  • Mfr. Model # 8317-036070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2643
  • Shipping Weight 3.56 lbs

Product Details

Gripper boot with traction sole is a 15 inch boot with suction enhancing, slip resistant trivac sole. Features ULTRAFLEX oil and acid resistant compound, and steel toe (CSA/ANSI approved).

Technical Specs

  • Size 7
  • Colour Black/Amber
  • Item Gripper Boot
  • Height 15"
  • Standards CSA/ASTM Approved
  • Outsole Material Tri-Vac
  • Toe Type Steel
  • Footwear Sole Pattern Traction Lug
  • For Outdoor Traction Yes
  • Resists Oil, Acid, Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list