Skip Content
BOOTS GRAIN LEATHER CASUAL AT/SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS GRAIN LEATHER CASUAL AT/SD

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD304034-140
  • Mfr. Model # 304034-140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 3.0 lbs

Product Details

Greer 304034 Boots. Full grain leather upper. Removable Ortholite(R) footbed with Transpor(R) dry layer. Oil and slip resistant rubber outsole. Aluminum toe, SD. CSA approved Grade 1. Size: 14.

Technical Specs

  • Height 4"
  • Colour Black
  • Item Work Shoe
  • Waterproof No
  • Size 14
  • Shank Material Composite
  • Standards CSA Approved Grade 1
  • Insulated No
  • Gender Men's
  • Liner Material Hex-Weave Perforated
  • Toe Type Aluminum
  • Outsole Material Rubber
  • Midsole Material Light Weight Polyurethane
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list