BOOTS GRAIN LEATHER CASUAL AT/SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS GRAIN LEATHER CASUAL AT/SD

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD304034-090
  • Mfr. Model # 304034-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 3.0 lbs

Product Details

Greer 304034 Boots. Full grain leather upper. Removable Ortholite(R) footbed with Transpor(R) dry layer. Oil and slip resistant rubber outsole. Aluminum toe, SD. CSA approved Grade 1. Size: 9.

Technical Specs

  • Colour Black
  • Item Work Shoe
  • Height 4"
  • Waterproof No
  • Size 9
  • Insulated No
  • Liner Material Hex-Weave Perforated
  • Standards CSA Approved Grade 1
  • Gender Men's
  • Shank Material Composite
  • Toe Type Aluminum
  • Midsole Material Light Weight Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list