Skip Content
BOOTS GRAIN LEATHER CASUAL AT/SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS GRAIN LEATHER CASUAL AT/SD

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD304034-070
  • Mfr. Model # 304034-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 3.0 lbs

Product Details

Greer 304034 Boots. Full grain leather upper. Removable Ortholite(R) footbed with Transpor(R) dry layer. Oil and slip resistant rubber outsole. Aluminum toe, SD. CSA approved Grade 1. Size: 7.

Technical Specs

  • Colour Black
  • Height 4"
  • Item Work Shoe
  • Waterproof No
  • Size 7
  • Standards CSA Approved Grade 1
  • Insulated No
  • Shank Material Composite
  • Gender Men's
  • Outsole Material Rubber
  • Liner Material Hex-Weave Perforated
  • Midsole Material Light Weight Polyurethane
  • Toe Type Aluminum
  • Metatarsal Guard No
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list