Skip Content
BOOTS DUNCAN2 8" GORE-TEX CSA G1 SZ 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS DUNCAN2 8" GORE-TEX CSA G1 SZ 14

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21999-140
  • Mfr. Model # 21999-140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 7.8 lbs

Product Details

Acrobat Boots. 8 inch height. Polyurethane mono density lightweight sole with TPU bumper toe. Full grain nubuck leather. Removable molded footbed. Wide with. CSA Grade 1 toe and plate ESR. Size: 14.

Technical Specs

  • Colour Black
  • Height 8"
  • Item Work Boot
  • Size 14"
  • Standards ASTM
  • Waterproof Yes
  • Liner Material Drilex(R)
  • Shank Material composite
  • Gender Men's
  • Insulated Yes
  • Toe Type Composite
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Midsole Material Fibre Board
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Footwear Width W
  • Metal Chip Resisting Sole No
  • Predominant Footwear Color Black
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Static Dissipative No
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Duncan II
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Footwear Construction Type Goodyear(TM) Welt
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list