BOOTS FULL GRAIN LEATHER 6IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS FULL GRAIN LEATHER 6IN CSA

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD314055-070
  • Mfr. Model # 314055-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

6 inch Blue-Black 314055 Boots. Premium full grain, water resistant leather upper. V-back padded collar. Double layered back counter. Injected toe bumper. EEE width. CSA approved Grade 1. Size: 7.

Technical Specs

  • Item Work Boot
  • Height 6"
  • Colour Black
  • Size 7
  • Waterproof Yes
  • Shank Material Composite
  • Standards CSA Approved Grade 1
  • Insulated No
  • Gender Men's
  • Liner Material Durable Moisture Wicking
  • Toe Type Aluminum
  • Midsole Material Light Weight Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list