Skip Content
BOOTS FIRMAFLEX METAL FREE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIRMAFLEX METAL FREE CSA

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER915532-105
  • Mfr. Model # 915532-105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.765 lbs

Product Details

Bridge 915532 Boots. Oil and slip resistant rubber outsole. Terra Firm-Flex(R) metal-free technology. CleanFeet(R) patented technology. Terra by Superfeet(R) footbed. Anti-abrasive moisture wicking Terra-Qore(R) lining. CSA approved Grade 1. Size: 10.5.

Technical Specs

  • Colour Brown
  • Height 8"
  • Size 10.5
  • Item Work Boot
  • Standards CSA Grade 1
  • Waterproof Yes
  • Shank Material Composite
  • Insulated Yes
  • Liner Material Moisture Wicking Terra-Qore(R)
  • Gender Men's
  • Midsole Material Polyurethane
  • Toe Type Composite
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Insulation Type Thinsulate
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list