!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOTS FIREMAN WIDE WIDTH KEVLAR SHI

BOOTS FIREMAN WIDE WIDTH KEVLAR SHI

HONEYWELL

BOOTS FIREMAN WIDE WIDTH KEVLAR SHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOTS FIREMAN WIDE WIDTH KEVLAR SHI

BOOTS FIREMAN WIDE WIDTH KEVLAR SHI

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HFRBT1500-100W
  • Mfr. Model # BT1500-100W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.37 lbs

Product Details

Combat 15 inch Insulated Firefighter Boots. CSA Grade 1 steel toe/steel plate. Steel shank. Tibia protector. These boots offer the superior fitting of the Airboss-Defense Comfort Fit System. Meets or exceeds NFPA standards (1971-2000 edition). Moulded K-Lug rubber outsole for maximum grip. Electric shock resistant. Dual density Enersole which absorbs and returns energy while walking. Open cell foam insulation. Kevlar/Nomex fireproof and tear resistant leg lining.

Technical Specs

  • Size 10
  • Gender Men's
  • Waterproof Yes
  • Colour Black/Yellow
  • Resists Impact, Compression, Puncture
  • Insulation Type Yes
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Standards NFPA 1971, NFPA 1992, CSA, Mustard HD Protocol TOP-8-2-501 (1 hr.)
  • Footwear Width W
  • Toe Type Steel
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Height 16"
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Midsole Material Rubber
  • Shank Material Steel
  • Upper Material Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list