Skip Content
BOOTS FIREMAN WIDE WIDTH KEVLAR SHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIREMAN WIDE WIDTH KEVLAR SHI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1500-075W
  • Mfr. Model # BT1500-075W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

Combat 15 inch Insulated Firefighter Boots. CSA Grade 1 steel toe/steel plate. Steel shank. Tibia protector. These boots offer the superior fitting of the Airboss-Defense Comfort Fit System. Meets or exceeds NFPA standards (1971-2000 edition). Moulded K-Lug rubber outsole for maximum grip. Electric shock resistant. Dual density Enersole which absorbs and returns energy while walking. Open cell foam insulation. Kevlar/Nomex fireproof and tear resistant leg lining.

Technical Specs

  • Height 16"
  • Size 7-1/2
  • Colour Black/Yellow
  • Insulation Type Yes
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Standards NFPA 1971, NFPA 1992, CSA, Mustard HD Protocol TOP-8-2-501 (1 hr.)
  • Waterproof Yes
  • Shank Material Steel
  • Upper Material Rubber
  • Toe Type Steel
  • Midsole Material Rubber
  • Gender Men's
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Footwear Width W
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Resists Impact, Compression, Puncture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list