Skip Content
BOOTS FIREMAN WIDE WIDTH KEVLAR SHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIREMAN WIDE WIDTH KEVLAR SHI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1500-060W
  • Mfr. Model # BT1500-060W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

Combat 15 inch Insulated Firefighter Boots. CSA Grade 1 steel toe/steel plate. Steel shank. Tibia protector. These boots offer the superior fitting of the Airboss-Defense Comfort Fit System. Meets or exceeds NFPA standards (1971-2000 edition). Moulded K-Lug rubber outsole for maximum grip. Electric shock resistant. Dual density Enersole which absorbs and returns energy while walking. Open cell foam insulation. Kevlar/Nomex fireproof and tear resistant leg lining.

Technical Specs

  • Colour Black/Yellow
  • Height 16"
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Size 6
  • Standards NFPA 1971, NFPA 1992, CSA, Mustard HD Protocol TOP-8-2-501 (1 hr.)
  • Shank Material Steel
  • Gender Men's
  • Waterproof Yes
  • Toe Type Steel
  • Midsole Material Rubber
  • Upper Material Rubber
  • Outsole Material Rubber
  • Footwear Width W
  • Metatarsal Guard No
  • Insulation Type Yes
  • Resists Impact, Compression, Puncture
  • Footwear Closure Type Pull On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List