Skip Content
BOOTS FIREMAN WD WTH FLT LING SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIREMAN WD WTH FLT LING SZ 9

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1600-090W
  • Mfr. Model # BT1600-090W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

nsulated Fire fighter boot. Heat resistant hand layered rubber. Padded ankle bone patch and additional protection of the tibia and metatarsal for ladder work. Pull-on opening for quick donning. Meets NFPA and CSA Z195-92. Size 9, wide width.

Technical Specs

  • Colour Black/Yellow
  • Height 16"
  • Size 9
  • Waterproof Yes
  • Insulation Type Yes
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Standards NFPA 1971, NFPA 1992, CSA
  • Shank Material Steel
  • Gender Men's
  • Upper Material Rubber
  • Midsole Material Rubber
  • Toe Type Steel
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Footwear Closure Type Pull On
  • Footwear Width W
  • Footwear Sole Pattern Modified Lug
  • Resists Impact, Compression, Puncture

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List