Discontinued with Replacement
BOOTS FIREMAN STD WIDTH KEVLAR SHIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS FIREMAN STD WIDTH KEVLAR SHIN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAM9451MR110
  • Mfr. Model # 9451MR110
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BOOTS FIREMAN STD WIDTH KEVLAR SHIN

Your Price: NA

Product Details

Combat 15 inch Insulated Firefighter Boots. CSA Grade 1 steel toe/steel plate. Steel shank. Tibia protector. These boots offer the superior fitting of the Airboss-Defense Comfort Fit System. Meets or exceeds NFPA standards (1971-2000 edition). Moulded K-Lug rubber outsole for maximum grip. Electric shock resistant. Dual density Enersole which absorbs and returns energy while walking. Open cell foam insulation. Kevlar/Nomex fireproof and tear resistant leg lining.

Technical Specs

  • Size 11
  • Gender Men's
  • Footwear Width M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list