Skip Content
BOOTS FIREMAN CSA 15IN NFPA SZ 6.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIREMAN CSA 15IN NFPA SZ 6.5

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1600-065M
  • Mfr. Model # BT1600-065M
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

Insulated Fire fighter boot. Heat resistant hand layered rubber. Padded ankle bone patch and additional protection of the tibia and metatarsal for ladder work. Pull-on opening for quick donning. Meets NFPA and CSA Z195-92. Size 6.5, medium width.

Technical Specs

  • Colour Black/Yellow
  • Size 6-1/2
  • Gender Men's
  • Footwear Width M
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Insulation Type Yes
  • Height 16"
  • Resists Impact, Compression, Puncture
  • Standards NFPA 1971, NFPA 1992, CSA
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Toe Type Steel
  • Midsole Material Rubber
  • Shank Material Steel
  • Metatarsal Guard No
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list