Skip Content
BOOTS FIREMAN CSA 15IN NFPA SZ 11.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIREMAN CSA 15IN NFPA SZ 11.5

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1600-115M
  • Mfr. Model # BT1600-115M
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

Insulated Fire fighter boot. Heat resistant hand layered rubber. Padded ankle bone patch and additional protection of the tibia and metatarsal for ladder work. Pull-on opening for quick donning. Meets NFPA and CSA Z195-92. Size 11.5, medium width.

Technical Specs

  • Height 16"
  • Colour Black/Yellow
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Size 11-1/2
  • Insulation Type Yes
  • Waterproof Yes
  • Toe Type Steel
  • Shank Material Steel
  • Upper Material Rubber
  • Gender Men's
  • Standards NFPA 1971, NFPA 1992, CSA
  • Midsole Material Rubber
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Footwear Width M
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Resists Impact, Compression, Puncture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list