Skip Content
BOOTS FIREMAN CSA 15IN NFPA SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIREMAN CSA 15IN NFPA SZ 10

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1600-100M
  • Mfr. Model # BT1600-100M
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.37 lbs

Product Details

Insulated Fire fighter boot. Heat resistant hand layered rubber. Padded ankle bone patch and additional protection of the tibia and metatarsal for ladder work. Pull-on opening for quick donning. Meets NFPA and CSA Z195-92. Size 10, medium width.

Technical Specs

  • Colour Black/Yellow
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Height 16"
  • Size 10
  • Insulation Type Yes
  • Waterproof Yes
  • Standards NFPA 1971, NFPA 1992, CSA
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Footwear Width M
  • Footwear Sole Pattern Modified Lug
  • Footwear Closure Type Pull On
  • Resists Impact, Compression, Puncture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list